Amortizor ACE MC75EUM-4

ACE micro shock absorbers, self-adjusting

Vedeți informațiile tehnice

Referințe

ACE:MC75EUM-4
Rubix:189532
Producator:MC75EUM-4
brand logo

rezumat tehnic

Călătorie10 mm
Vezi toate Caracteristice

Detalii produs : MC75EUM-4 - MC75EUM-4 AMORTIZOR


ACE micro shock absorbers are maintenance-free, ready-to-install hydraulic machine elements. The MC5 to MC75 series has very short total lengths and low return forces. The dampers have a temperature-stable oil filling and an integrated positive stop. They are particularly suitable for installation in small, fast handling modules, linear slides or swivel units. Thanks to their wide range of hardness values, they can cover an effective mass range of 0.3 kg to 72 kg. With its extensive range of products and accessories, ACE offers tailor-made solutions for virtually any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.
Micro shock absorbers, self-adjusting

Informații tehnice


atribute
Logistic Greutate30 g
Călătorie10 mm
Temperatura minimă-10 °C
Temperatura maximă66 °C
Lungime70 mm
  • Disponibil – Data livrării la cerere