Manșon de prindere AKN from MECALINE H3032-AKN
ADAPTER SLEEVES
Vedeți informațiile tehniceVezi documenteleReferințe
AKN from MECALINE:H3032-AKN
Rubix:d730332
Producator:890654
EAN:4055953010671

Documente
Detalii produs : H3032 AKN 890654 - AKN BUCSA H 3032
Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft
Informații tehnice
atribute
| Diametrul interior | 140 mm |
|---|---|
| Lățime | 93 mm |
| Diametrul exterior | 190 mm |
| Serie | h30 |
| Greutate | 5.21 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
