Cheie de deschidere fixă și variabilă Beta Tools 111E 450

Adjustable Wrench

Vedeți informațiile tehnice

Referințe

Beta Tools:111E 450
Rubix:d1183093
Producator:001110145
EAN:8054809370712
brand logo

rezumat tehnic

Deschidere54 mm
Lungime450 mm
Tipcheie reglabilă
Vezi toate Caracteristice

Detalii produs : 111E 450 BETA - FIXED AND VARIABLE OPENING WRENCH BETA TOOLS 111E 450


The new adjustable wrench with scale, Beta 111E, allows differently sized nuts and bolts to be tightened and loosened through the sliding jaw, which can be adjusted through the central roll

Puncte forte

•Head angled at 15 degrees, allowing hardly accessible spaces to be reached
New ergonomic properties resulting in 20% weight reduction
Wide wrench opening
Compact head with completely open jaw
Right-hand rotation
Double laser marking in mm/inches
Matt chrome-plated heads for improved scale readout
Matt chrome-plated body
Made from high-performance alloy steel for increased mechanical torsional strength
Special heat treatment for excellent wear resistance
Large handle for optimized comfort
Hole on handle for hanging wrench
Complies with DIN 3117 - ISO 6787

Informații tehnice


atribute
Deschidere54 mm
Lungime450 mm
Tipcheie reglabilă
Finisarecromat
  • Disponibil – Data livrării la cerere