Cilindru compact Festo AEVULQ-63-20-A-P-A

AEVU compact cylinder

Vedeți informațiile tehnice

Referințe

Festo:AEVULQ-63-20-A-P-A
Rubix:d760312
Producator:157104
EAN:4052568123307
AEVULQ-63-20-A-P-A Compact cylinder

rezumat tehnic

Diametrul cilindrului63 mm
Cursa cilindrului20 mm
Vezi toate Caracteristice

Detalii produs : AEVULQ-63-20-A-P-A FESTO - FESTO 157104 COMPACT CYLINDER AEVULQ-63-20-A-P-A


Compact cylinder AEVULQ-63-20-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=20 mm, Piston diameter=63 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)

Informații tehnice


atribute
Logistic Greutate2717 g
Diametrul cilindrului63 mm
Cursa cilindrului20 mm
  • Disponibil – Data livrării la cerere