Cilindru cu tijă piston SMC MDBL40-330Z

Air Cylinder

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:MDBL40-330Z
Rubix:d560063
Producator:MDBL40-330Z
brand logo

rezumat tehnic

Diametrul cilindrului40 mm
Cursa cilindrului330 mm
Vezi toate Caracteristice

Documente

Detalii produs : MDBL40-330Z SMC - MDBL40-330Z SMC


The MB series medium duty tie rod cylinder offers an improved design that enhances cylinder operation and ease of use. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. The cushion volume has been elevated permitting about 30% more allowable kinetic energy absorption. The port and captive cushion adjustment valve are located on the same side of cap for heightened access. The MB series is available with many standard options, which include stroke adjustment, tandem, high/low temperature seals, heavy rod scraper, non-rotating rod, double rod and many more

Puncte forte

•End lock type air cylinder
6 bore sizes available: 32mm ~ 100mm
7 mounting styles available
Double acting , single rod
Auto switch capable

Informații tehnice


atribute
Logistic Greutate2017 g
Diametrul cilindrului40 mm
Cursa cilindrului330 mm
Temperatura minimă-10 °C
Temperatura maximă60 °C
  • Disponibil – Data livrării la cerere