Referințe
SMC:CDJ2B16-150AZ-B
Rubix:d553540
Producator:CDJ2B16-150AZ-B

Documente
Detalii produs : CDJ2B16-150AZ-B SMC - CDJ2B16-150AZ-B SMC
Series CJ2 miniature cylinders available in spring return, spring extend, or double acting offer stainless steel tubing and stainless steel rods. The series is available in bore sizes 6, 10, 16mm and stroke lengths from 1/2in. to 8in. . Mounting options include basic, foot, front flange, and double rear clevis. Series CJ2 is auto switch capable.
Puncte forte
•Standard double acting single rod
Mounts: basic, foot, front flange, double clevis
Variety of switches and a variety of lead wire lengths
Mounts: basic, foot, front flange, double clevis
Variety of switches and a variety of lead wire lengths
Informații tehnice
atribute
| Diametrul cilindrului | 16 mm |
|---|---|
| Cursa cilindrului | 150 mm |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 60 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere