Furtun pentru alimente / băuturi Trelleborg 0061569
ALIKLER D
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:0061569
Rubix:d1103233

Documente
Detalii produs : TRELLEBORG 61569 - FOOD -/ BEVERAGE HOSE TRELLEBORG 0061569
High pressure discharge of liquid foodstuffs such as milk, beer, oil, fat, wine, cider, fruit juice and alcohol up to 96%. Suction on unloading bays in dairies. Equipment of processing and filling plants and liquid foodstuff tankers.
Puncte forte
Smooth, seamless, white, multipurpose food grade tube that does not propagate bacterial growth. Able to recover its shape after accidental squeeze. Changes in temperature have little effect due to the qualities of the rubber compound. Resistant to cleaning with detergents at temperatures up to 130°C (during several minutes). Non-marking, abrasion resistant cover. Contains no phthalate.
Aplicații
Food industry/Transfer
Informații tehnice
atribute
| Diametrul interior | 38 mm |
|---|---|
| Presiune maximă a serviciului | 15 bar |
| Diametrul exterior | 51 mm |
| Raza curbei | 265 mm |
| Presiune fără spargere | 40 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere