Șurubelniță Facom ANF8X200
ANF - PROTWIST® screwdrivers for slotted head screws - forged blades
Vedeți informațiile tehniceReferințe
Facom:ANF8X200
Rubix:d1338933
EAN:3148517732063



Detalii produs :
ANF - PROTWIST® screwdrivers for slotted head screws - forged blades
- Forged blade with excellent tip shape for high torsion strength.
- Extra-long shank up to 250 mm for difficult and remote access.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: black-tipped, matt chromed blade.
- Forged blade with excellent tip shape for high torsion strength.
- Extra-long shank up to 250 mm for difficult and remote access.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: black-tipped, matt chromed blade.
Puncte forte
-Forged blade with excellent tip shape for high torsion strength. Ergonomic handle resistant to impact, abrasion and chemicals.
Informații tehnice
atribute
| Logistic Greutate | 180 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 330x40x40 mm |
| greutate ambalate | 183 g |
| Tipări | plat |
| Dimensiunea imprimării | 8 mm |
| Lungimea lamei | 200 mm |
| Lungime | 325 mm |
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
