Rulment cu bile de contact în patru puncte SKF QJ 309 PHAS, Diametrul exterior: 100 mm | Diametrul interior: 45 mm | Lățime: 25 mm
Angular Contact Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:QJ 309 PHAS
Rubix:d1284901
EAN:7316572554593

Detalii produs : QJ 309 PHAS SKF - FOUR-POINT CONTACT BALL BEARING SKF QJ 309 PHAS
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Puncte forte
- High-speed capability
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
Informații tehnice
atribute
| Logistic Greutate | 896 g |
|---|---|
| Diametrul interior | 45 mm |
| Diametrul exterior | 100 mm |
| Lățime | 25 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
