Șurubelniță Facom ANP2X100
ANP - PROTWIST® screwdrivers for Phillips® screws - round blades
Vedeți informațiile tehniceReferințe
Facom:ANP2X100
Rubix:d1333177
EAN:3148517733534




rezumat tehnic
| Tipări | phillips (ph) |
|---|---|
| Dimensiunea imprimării | ph2 |
| Lungimea lamei | 100 mm |
Detalii produs : ANP2X100 FACOM - SCREWDRIVER FACOM ANP2X100
ANP - PROTWIST® screwdrivers for Phillips® screws - round blades
-Extra long blade up to 400 mm for difficult and remote access.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: black-tipped, matt chromed blade.
-Extra long blade up to 400 mm for difficult and remote access.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: black-tipped, matt chromed blade.
Puncte forte
Resistant to flexion Ergonomic handle resistant to impact, abrasion and chemicals.
Informații tehnice
atribute
| Logistic Greutate | 120 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 225x35x35 mm |
| greutate ambalate | 119 g |
| Tipări | phillips (ph) |
| Dimensiunea imprimării | ph2 |
| Lungimea lamei | 100 mm |
| Lungime | 220 mm |
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere