Șurubelniță Facom ANXR20X100
ANXR - PROTWIST® screwdrivers for Resistorx® screws
Vedeți informațiile tehniceReferințe
Facom:ANXR20X100
Rubix:d1330855
EAN:3148517739352




rezumat tehnic
| Tipări | profil torx |
|---|---|
| Dimensiunea imprimării | 4,0 mm |
| Lungimea lamei | 100 mm |
Detalii produs : ANXR20X100 FACOM - SCREWDRIVER FACOM ANXR20X100
ANXR - PROTWIST® screwdrivers for Resistorx® screws
- Compliant with Resistorx® specifications.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: black-tipped, matt chromed blade.
- Compliant with Resistorx® specifications.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: black-tipped, matt chromed blade.
Informații tehnice
atribute
| Logistic Greutate | 96 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 220x35x35 mm |
| greutate ambalate | 96 g |
| Tipări | profil torx |
| Dimensiunea imprimării | 4,0 mm |
| Lungimea lamei | 100 mm |
| Lungime | 220 mm |
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere