Șurubelniță Facom ANXR40X150
ANXR - PROTWIST® screwdrivers for Resistorx® screws
Vedeți informațiile tehniceReferințe
Facom:ANXR40X150
Rubix:d1343215
EAN:3148517739864




rezumat tehnic
| Tipări | profil torx |
|---|---|
| Dimensiunea imprimării | 7,0 mm |
| Lungimea lamei | 150 mm |
Detalii produs :
ANXR - PROTWIST® screwdrivers for Resistorx® screws
- Compliant with Resistorx® specifications.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: black-tipped, matt chromed blade.
- Compliant with Resistorx® specifications.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: black-tipped, matt chromed blade.
Informații tehnice
atribute
| Logistic Greutate | 164 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 275x39x39 mm |
| greutate ambalate | 164 g |
| Tipări | profil torx |
| Dimensiunea imprimării | 7,0 mm |
| Lungimea lamei | 150 mm |
| Lungime | 275 mm |
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere