Șurubelniță Facom ANXRP10X75
ANXRP-PROTWIST® screwdrivers for Torx Plus® tamper-resistant
Vedeți informațiile tehniceReferințe
Facom:ANXRP10X75
Rubix:d1338934
EAN:3148517850040




rezumat tehnic
| Tipări | profil torx |
|---|---|
| Dimensiunea imprimării | 3,0 mm |
| Lungimea lamei | 75 mm |
Detalii produs :
ANXRP-PROTWIST® screwdrivers for Torx Plus® tamper-resistant
- Compliant with Torx Plus® specifications.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: black-tipped, matt chromed blade.
- Compliant with Torx Plus® specifications.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: black-tipped, matt chromed blade.
Informații tehnice
atribute
| Logistic Greutate | 43 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 180x23x23 mm |
| greutate ambalate | 43 g |
| Tipări | profil torx |
| Dimensiunea imprimării | 3,0 mm |
| Lungimea lamei | 75 mm |
| Lungime | 184 mm |
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere