Distribuitoare - Regulator de debit SMC AS1211-M5-F04

AS Series metal angle flow controllers

Vedeți informațiile tehnice

Referințe

SMC:AS1211-M5-F04
Rubix:d546533
brand logo

Detalii produs : AS1211-M5-F04 SMC - SMC AS1211-M5-F04 SPEED CONTROLLER


The use of SMC flow controllers with integrated fittings reduces installation time and height, and enables more compact machine designs. The body of these flow controllers can be rotated, making installation easier. Available with threads from M3 to 1/2 inch (NPT) and mm R(PT), with tube outside diameters from 3.2 to 12 mm (mm) and from 1/8 to 1/2 (inch), in angle or straight versions (increased flexibility) and with inlet or outlet adjustment, these flow controllers have been designed to suit most applications.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere