Șurubelniță Facom ASP0X75
ASP - PROTWIST® screwdrivers with sand-blasted tip for Phillips® screws
Vedeți informațiile tehniceReferințe
Facom:ASP0X75
Rubix:d1341171
EAN:3148517726338




rezumat tehnic
| Tipări | phillips (ph) |
|---|---|
| Dimensiunea imprimării | 3,0 mm |
| Lungimea lamei | 75 mm |
Detalii produs :
ASP - PROTWIST® screwdrivers with sand-blasted tip for Phillips® screws
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: sand-blasted tip, gloss chromed blade.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: sand-blasted tip, gloss chromed blade.
Informații tehnice
atribute
| Logistic Greutate | 42 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 180x22x22 mm |
| greutate ambalate | 42 g |
| Tipări | phillips (ph) |
| Dimensiunea imprimării | 3,0 mm |
| Lungimea lamei | 75 mm |
| Lungime | 179 mm |
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere