Șurubelniță Facom ASX10X75
ASX - PROTWIST® screwdrivers with sand-blasted tip for Torx® screws
Vedeți informațiile tehniceReferințe
Facom:ASX10X75
Rubix:d1335552
EAN:3148517728011




rezumat tehnic
| Tipări | profil torx |
|---|---|
| Dimensiunea imprimării | 3,0 mm |
| Lungimea lamei | 75 mm |
Detalii produs : ASX10X75 FACOM - SCREWDRIVER FACOM ASX10X75
ASX - PROTWIST® screwdrivers with sand-blasted tip for Torx® screws
-compliant with TORX® specifications.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: sand-blasted tip, gloss chromed blade.
-compliant with TORX® specifications.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: sand-blasted tip, gloss chromed blade.
Informații tehnice
atribute
| Logistic Greutate | 43 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 180x23x23 mm |
| greutate ambalate | 43 g |
| Tipări | profil torx |
| Dimensiunea imprimării | 3,0 mm |
| Lungimea lamei | 75 mm |
| Lungime | 184 mm |
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere