Șurubelniță Facom AN3,5X75
AN-Protwist® screwdriver for slot screws-milled blade
Vedeți informațiile tehniceReferințe
Facom:AN3,5X75
Rubix:d1342259
Producator:AN3.5X75
EAN:3148517729674




Detalii produs :
A [mm]: 6.5d [mm]: 36D1 x L1 [mm]: 6.5 x 125E [mm]: 1.2E x Br [mm]: 1.2 x 6.5L [mm]: 245L2 [mm]: 120[g]: 132
Puncte forte
• The cylindrical shaft makes deep places accessible. • Extra long blade to 300 mm for hard-to-reach, deep screws. • blade of carbon-silicon: rugged and resistant to bending. • Ergonomic handle made of two materials, Resistant to shock, abrasion and chemical products. • Execution: Matt chromed blade, tip black treated.
Aplicații
Round shank for accessto wells.
Informații tehnice
atribute
| Logistic Greutate | 45 g |
|---|---|
| Tipări | plat |
| Dimensiunea imprimării | 3,5 mm |
| Lungimea lamei | 75 mm |
| Lungime | 178 mm |
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
