Cutie de depozitare Spartex 891887
Automotive baccalaureate
Vedeți informațiile tehniceVezi documenteleReferințe
Spartex:891887
Rubix:d797153
EAN:3660338445101

Documente
Detalii produs : 891887 SPARTEX - 891887 CUTIE DEPOZITARE SI TRANSPORT 396X297X114 PORTOCALIU SPARTEX
The GALIA Odette range of plastic bins meets the norms and standards of the automotive sector, in all sizes and heights.
Highly structured with vertical pillars, all bins in this range support very heavy stacking loads and comply with VDA and GALIA tests.
Highly structured with vertical pillars, all bins in this range support very heavy stacking loads and comply with VDA and GALIA tests.
Puncte forte
Stackable bin suitable for all manual and automated transport operations.
Aplicații
All sectors, including automotive.
Informații tehnice
atribute
| Capacitate | 9 l |
|---|---|
| Lungime | 297 mm |
| Lățime | 396 mm |
| Înălțime | 114 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere