Referințe
Facom:714APF
Rubix:d1334613
EAN:3662424104923
Detalii produs : 714APF FACOM - CIRCUIT TESTER FACOM 714APF
Puncte forte
•Measures internal resistance of batteries
Automatic calibre
Voltmeter: AC / DC 0 --> 600 V
Ammeter: AC / DC 0 --> 400 mA
Ohmmeter: 0 O --> 40 MO
Continuity and LED test
Temperature measurement
Cyclic ratio: 5% --> 99%
Cam angle
Tachometer
Frequency meter: 1 Hz --> 400 KHz
Compatible with clip-on ammeter Ref 711A.P500
Automatic calibre
Voltmeter: AC / DC 0 --> 600 V
Ammeter: AC / DC 0 --> 400 mA
Ohmmeter: 0 O --> 40 MO
Continuity and LED test
Temperature measurement
Cyclic ratio: 5% --> 99%
Cam angle
Tachometer
Frequency meter: 1 Hz --> 400 KHz
Compatible with clip-on ammeter Ref 711A.P500
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

