Șurubelniță Facom AWH6,5X150
AWH - PROTWIST® screwdrivers for slotted head screws - power series
Vedeți informațiile tehniceReferințe
Facom:AWH6,5X150
Rubix:d1331105
EAN:3148517741294



Detalii produs : AWH6,5X150 FACOM - SCREWDRIVER FACOM AWH6,5X150
AWH - PROTWIST® screwdrivers for slotted head screws - power series
- Hex blade with shoulder to take a wrench.
- Extra-long shank up to 250 mm for difficult and remote access.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: black-tipped, matt chromed blade.
- Hex blade with shoulder to take a wrench.
- Extra-long shank up to 250 mm for difficult and remote access.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: black-tipped, matt chromed blade.
Puncte forte
Resistant to flexion Ergonomic handle resistant to impact, abrasion and chemicals.
Aplicații
Hex blade with shoulder to take a wrench.
Informații tehnice
atribute
| Logistic Greutate | 138 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 270x35x35 mm |
| greutate ambalate | 137 g |
| Tipări | plat |
| Dimensiunea imprimării | 6,5 mm |
| Lungimea lamei | 150 mm |
| Lungime | 270 mm |
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
