Referințe
Facom:ATX10X75ST
Rubix:d1340706
EAN:3662424097546


rezumat tehnic
| Tipări | profil torx |
|---|---|
| Dimensiunea imprimării | t10 |
| Lungimea lamei | 75 mm |
Detalii produs :
Puncte forte
•High corrosion resistance of stainless steel tools ensures a longer lifetime in environments prone to rust
The stainless steel blade Ref X46Cr13 is used in top range food cutlery, surgical tools, brake discs
Bi-material grip resists to impacts, abrasion, and chemicals
The stainless steel blade Ref X46Cr13 is used in top range food cutlery, surgical tools, brake discs
Bi-material grip resists to impacts, abrasion, and chemicals
Informații tehnice
atribute
| Tipări | profil torx |
|---|---|
| Dimensiunea imprimării | t10 |
| Lungimea lamei | 75 mm |
| Lungime | 184 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere