Garnituri de etanșare pentru arbori și inele gamma Dichtomatik 67174143
Axial shaft seal ring (VRM 01 NBR 70)
Vedeți informațiile tehniceReferințe
Dichtomatik:67174143
Rubix:d354429
Producator:67174143

Detalii produs : 67174143 DICHTOMATIK - 67174143 DICHTOMATIK
The gamma-ring is an axial-acting gasket, which is primarily intended for sealing against external impurities such as dirt, liquid splashes, grease, shavings, etc. Under certain conditions, it can also be used as a liquid seal. Typical application areas are electric motors, gearboxes, ball and roller bearing housings, hubs, cardan shafts, etc.
Informații tehnice
atribute
| Logistic Greutate | 8 g |
|---|---|
| Diametrul interior | 32 mm |
| Diametrul exterior | 49 mm |
| Lățime | 4.5 mm |
| Material | nbr |
| Execuție | nu se aplică |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
