Garnituri de etanșare pentru arbori și inele gamma Dichtomatik 67174150
Axial shaft seal ring (VRM 01 NBR 70)
Vedeți informațiile tehniceReferințe
Dichtomatik:67174150
Rubix:d353426
Producator:67174150

Detalii produs : 67174150 DICHTOMATIK - DICHTOMATIK 67174150 FREUDENBERG SEAL
The gamma-ring is an axial-acting gasket, which is primarily intended for sealing against external impurities such as dirt, liquid splashes, grease, shavings, etc. Under certain conditions, it can also be used as a liquid seal. Typical application areas are electric motors, gearboxes, ball and roller bearing housings, hubs, cardan shafts, etc.
Informații tehnice
atribute
| Logistic Greutate | 21 g |
|---|---|
| Diametrul interior | 50 mm |
| Diametrul exterior | 70 mm |
| Lățime | 5.5 mm |
| Material | nbr |
| Execuție | nu se aplică |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere