Garnituri de etanșare pentru arbori și inele gamma Dichtomatik 67174243
Axial shaft seal (VRM 02 FKM 70)
Vedeți informațiile tehniceReferințe
Dichtomatik:67174243
Rubix:d367810
Producator:VRM 95 x 117 x 5,5 x 7,5 02 FKM 70 GS08 ZNS

Detalii produs : 67174243 DICHTOMATIK - 67174243 DICHTOMATIK
The gamma-ring is an axial-acting gasket, which is primarily intended for sealing against external impurities such as dirt, liquid splashes, grease, shavings, etc. Under certain conditions, it can also be used as a liquid seal. Typical application areas are electric motors, gearboxes, ball and roller bearing housings, hubs, cardan shafts, etc.
Informații tehnice
atribute
| Logistic Greutate | 53 g |
|---|---|
| Diametrul interior | 95 mm |
| Diametrul exterior | 117 mm |
| Lățime | 5.5 mm |
| Material | fkm/fpm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
