Referințe
Tecna®:9340
Rubix:86617
Detalii produs : 9340 - 9340 ECHILIBROR GREUTATE 10-14KG
Puncte forte
•Stainless steel rope
Adjustable capacity
Auxiliary safety suspension
Safety device against load dropping due to the spring breakage (>3kg)
Adjustable stroke limiting device
Cable guide in antifriction material
Inert spring drum assembly
Polyamides thimble
Adjustable capacity
Auxiliary safety suspension
Safety device against load dropping due to the spring breakage (>3kg)
Adjustable stroke limiting device
Cable guide in antifriction material
Inert spring drum assembly
Polyamides thimble
Informații tehnice
atribute
| Sarcină de lucru sigură SWL | 14 kg |
|---|---|
| Greutate | 3.58 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


