Rulment cu bile cu contact unghiular SKF BTM 90 BTN9/P4CDBB
Ball bearing Angular contact thrust Angular contact [contact angle >45°, but incl. 2468(00), 40°]
Vedeți informațiile tehniceReferințe
SKF:BTM 90 BTN9/P4CDBB
Rubix:d1309667
EAN:7316576781094
Detalii produs : BTM 90 BTN9/P4CDBB SKF - THRUST ANGULAR CONTACT BALL BEARING SKF BTM 90 BTN9/P4CDBB
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 2436 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

