Lagăr de inserție cu inel de prindere excentric SKF YELAG 206-102, Diametrul exterior: 62 mm | Diametrul interior: 28.575 mm | Lățime: 36.5 mm
Ball bearing Radial deep groove Single row, Y-bearings
Vedeți informațiile tehniceReferințe
SKF:YELAG 206-102
Rubix:d1300168
EAN:7316574593040




rezumat tehnic
| Diametrul interior | 28.575 mm |
|---|---|
| Diametrul exterior | 62 mm |
| Lățime | 36.5 mm |
Detalii produs : YELAG 206-102 SKF - INSERT BEARING WITH ECCENTRIC CLAMPING RING SKF YELAG 206-102
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 390 g |
|---|---|
| Diametrul interior | 28.575 mm |
| Diametrul exterior | 62 mm |
| Lățime | 36.5 mm |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere