Lagăr de inserție cu inel de prindere excentric SKF YELAG 204/VL244, Diametrul exterior: 47 mm | Diametrul interior: 20 mm | Lățime: 43.7 mm
Ball bearing Radial deep groove Single row, Y-bearings
Vedeți informațiile tehniceReferințe
SKF:YELAG 204/VL244
Rubix:d1293522
EAN:7316574705313



Detalii produs : YELAG 204/VL244 SKF - INSERT BEARING WITH ECCENTRIC CLAMPING RING SKF YELAG 204/VL244
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 198 g |
|---|---|
| Diametrul interior | 20 mm |
| Diametrul exterior | 47 mm |
| Lățime | 43.7 mm |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
