Referințe
SKF:FYAWK 30 LTA
Rubix:d732922
Producator:447978
EAN:07316574968220


rezumat tehnic
| Diametrul interior | 30 mm |
|---|---|
| Lățime | 41.5 mm |
| Distanța de fixare de la centru la centru | 31.8 mm |
Detalii produs : FYAWK 30 LTA SKF - SKF FYAWK30LTA WHITE RANGE FOODLINE HOUSED UNIT
These three-bolt flanged ball bearing units are designed especially for the food and beverage industries. They are chemical resistant, lightweight and strong. The bearing unit consists of an insert bearing, with an extended inner ring and set screw locking, and is suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a composite housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Puncte forte
- Chemical resistant
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
Informații tehnice
atribute
| Logistic Greutate | 460 g |
|---|---|
| Diametrul interior | 30 mm |
| Lățime | 41.5 mm |
| Distanța de fixare de la centru la centru | 31.8 mm |
| Focă | o garnitură de cauciuc și un scut metalic |
| Înălțime | 52.4 mm |
| Lungime | 83 mm |
| Serie | skf food line |
| Lățimea totală a rulmentului | 76 mm |
| Prindere | 22.2 mm |
| Diametrul găurilor de fixare | 10 mm |
| Numărul de găuri | 3 |
| Sarcină statică de bază, radială - C0r | 11200 N |
| Sarcină dinamică de bază, radială - Cr | 19500 N |
| Diametrul exterior | 138.5 mm |
| Greutate | 0.46 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere