Referințe
SKF:FY 1/2 TF
Rubix:d1314502
Producator:63384
EAN:7316571285955

Detalii produs : FY 1/2 TF SKF - FLANGED BEARING HOUSING UNIT SKF FY 1/2 TF
These square flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and eccentric locking, and are intended primarily for use in applications where the direction of rotation is constant. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Puncte forte
•Resist high levels of contamination
Designed for high temperatures and speeds
Accommodate relatively heavy loads
Cost-effective
Designed for high temperatures and speeds
Accommodate relatively heavy loads
Cost-effective
Informații tehnice
atribute
| Logistic Greutate | 460 g |
|---|---|
| Diametrul interior | 12 mm |
| Lățime | 329 mm |
| Diametrul exterior | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
