Referințe
SKF:FYWZ 50 YTA
Rubix:d1274861
Producator:452274
EAN:7316575013981

Detalii produs : FYWZ 50 YTA SKF - FLANGED BEARING HOUSING UNIT SKF FYWZ 50 YTA
Insert bearings (SKF Y-bearings) are based on sealed deep groove ball bearings in the 62 and 63 series, but have a convex outer ring and in most cases an extended inner ring with a specific locking device, enabling quick and easy mounting onto the shaft.
Informații tehnice
atribute
| Logistic Greutate | 2310 g |
|---|---|
| Diametrul interior | 50 mm |
| Lățime | 60.6 mm |
| Diametrul exterior | 143 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
