Rulment cu bile FAG S61805-2RSR>N, Diametrul exterior: 37 mm | Lățime: 7 mm | Diametrul interior: 25 mm
Ball bearings
Vedeți informațiile tehniceReferințe
FAG:S61805-2RSR>N
Rubix:323656
Producator:3014424280000
EAN:4064328465428

Detalii produs : S61805-2RSR>N FAG - FAG RULMENT S 61805-2RSR>N
Features:
Stainless steel: This bearing offers superior corrosion resistance for prolonged use in wet or aggressive environments.
Optimal sealing:Seals effectively protect the bearing from contaminants, ensuring long-lasting lubrication and optimum performance.
Deep-groove design: Enables high load capacity and low friction for smooth, quiet operation.
Steel cage: Ensures increased strength and durability.
Normal radial bearing: Suitable for a wide range of applications.
Sealing:
This bearing features high-quality seals that prevent the ingress of dust, moisture and other contaminants. This enhanced protection ensures optimum lubrication and long-lasting performance in harsh environments.
Brand information:
Schaeffler, a world-renowned industrial group, stands for innovation, quality and sustainability in bearing technology and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, stands out as an undisputed industry leader, offering a wide range of deep groove ball bearings to meet the most demanding requirements of the most diverse industries.
Stainless steel: This bearing offers superior corrosion resistance for prolonged use in wet or aggressive environments.
Optimal sealing:Seals effectively protect the bearing from contaminants, ensuring long-lasting lubrication and optimum performance.
Deep-groove design: Enables high load capacity and low friction for smooth, quiet operation.
Steel cage: Ensures increased strength and durability.
Normal radial bearing: Suitable for a wide range of applications.
Sealing:
This bearing features high-quality seals that prevent the ingress of dust, moisture and other contaminants. This enhanced protection ensures optimum lubrication and long-lasting performance in harsh environments.
Brand information:
Schaeffler, a world-renowned industrial group, stands for innovation, quality and sustainability in bearing technology and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, stands out as an undisputed industry leader, offering a wide range of deep groove ball bearings to meet the most demanding requirements of the most diverse industries.
Puncte forte
Corrosion resistance: Prolongs bearing life in harsh environments.
High load-carrying capacity: Supports high radial and axial loads.
Smooth, quiet running: Reduces vibration and noise for optimum machine operation.
Contaminant protection: Ensures effective lubrication and prevents premature wear.
Easy assembly and maintenance: Minimizes downtime and maintenance costs.
High load-carrying capacity: Supports high radial and axial loads.
Smooth, quiet running: Reduces vibration and noise for optimum machine operation.
Contaminant protection: Ensures effective lubrication and prevents premature wear.
Easy assembly and maintenance: Minimizes downtime and maintenance costs.
Aplicații
- Machine tools: Milling machines, lathes, drilling machines, etc.
- Conveyors and handling systems: Conveyor belts, elevators, etc.
- Agricultural and food processing equipment: Agricultural machinery, food processing systems, etc.
- Textile and printing machinery: Weaving machines, printing presses, etc.
- Conveyors and handling systems: Conveyor belts, elevators, etc.
- Agricultural and food processing equipment: Agricultural machinery, food processing systems, etc.
- Textile and printing machinery: Weaving machines, printing presses, etc.
Informații tehnice
atribute
| Diametrul interior | 25 mm |
|---|---|
| Diametrul exterior | 37 mm |
| Lățime | 7 mm |
| Focă | două garnituri de cauciuc |
| Tipul jocului rulmentului | cn |
| Serie | s618..-2rsr |
| Cușcă | oțel |
| Limitați viteza | 9300 rpm |
| Sarcină statică de bază, radială - C0r | 2800 N |
| Sarcină dinamică de bază, radială - Cr | 4100 N |
| Greutate | 0.024 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
