Referințe
SKF:TK 56
Rubix:d1267575
Producator:75463
EAN:7316570751680
Detalii produs : TNF 56 SKF - SEALS/COVER SKF TK 56
Puncte forte
- Excellent exclusion of contaminants
- Improved water ingress prevention
- Longer bearing and seal service life
- Reduce grease consumption
- Compact design
- Improved water ingress prevention
- Longer bearing and seal service life
- Reduce grease consumption
- Compact design
Informații tehnice
atribute
| Logistic Greutate | 8749,3 g |
|---|---|
| Diametrul interior | 260 mm |
| Diametrul exterior | 346 mm |
| Lățime | 73 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

