Cupe de aspirație și dispozitive de prindere moi Piab 3250083SC

Bellows suction cups B Conductive Silicone

Vedeți informațiile tehniceVezi documentele

Referințe

Piab:3250083SC
Rubix:d722332
Producator:3250083SC
brand logo

rezumat tehnic

Diametru8 mm
Formăburduf
Vezi toate Caracteristice

Documente

Detalii produs : 3250083SC PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 3250083SC


Piab’s conductive silicone bellow suction cups are designed for safe and efficient handling in applications where static discharge must be avoided. Made from high-quality conductive silicone, these cups ensure reliable performance in electronics, automotive, and other sensitive industries. The flexible bellow design adapts to uneven surfaces and compensates for height differences, providing a secure grip. Durable and chemical-resistant, they deliver consistent, static-safe material handling in demanding automation environments.

Puncte forte

Manufactured from high-quality conductive silicone Safely dissipates static electricity to prevent ESD damage Flexible bellow design adapts to irregular surfaces Durable and resistant to chemicals and wear Ideal for electronics, automotive, and static-sensitive industries

Aplicații

Plastic Injection Molded Parts;Dry Sheet Metal;Electronic Semiconductor

Informații tehnice


atribute
Diametru8 mm
Formăburduf
Temperatura maximă230 °C
  • Disponibil – Data livrării la cerere