Cupe de aspirație și dispozitive de prindere moi Piab 0110957

Bellows suction cups B Nitrile-PVC

Vedeți informațiile tehniceVezi documentele

Referințe

Piab:0110957
Rubix:d725687
Producator:0110957
brand logo

rezumat tehnic

Diametru50 mm
Formăburduf

Documente

Detalii produs : 110957 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 0110957


Piab’s Nitrile-PVC bellow suction cups are designed for robust and reliable handling in demanding industrial environments. Constructed from a durable Nitrile-PVC blend, these cups offer excellent resistance to oils, chemicals, and abrasion. The flexible bellow design adapts to uneven surfaces and compensates for height differences, ensuring a secure grip on a variety of materials. Ideal for automotive and manufacturing applications, they deliver consistent, long-lasting performance in tough conditions.

Puncte forte

Made from robust Nitrile-PVC blend for enhanced durability and mark free handling Excellent resistance to oils, chemicals, and abrasion Flexible bellow design adapts to uneven surfaces Secure grip on a wide range of materials Long-lasting performance in tough industrial conditions Ideal for automotive and manufacturing environments

Aplicații

Plastic injection molded parts, Dry sheet metal

Informații tehnice


atribute
Diametru50 mm
Formăburduf
  • Disponibil – Data livrării la cerere