Dorn Gedore 8120-160 JC

Bending pliers 160 mm JC

Vedeți informațiile tehnice

Referințe

Gedore:8120-160 JC
Rubix:d791850
Producator:6715170
EAN:4010886671511
brand logo

rezumat tehnic

Detalii produs : 8120-160 JC GEDORE - 8120-160 JC GEDORE


Flat nose pliers 160 mm 2C-handle Acc. to DIN ISO 5745 Long jaws, serrated gripping faces For holding and bending GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, with 2-component handles TL = steel-grey, with blue dipped non-slip handles

Informații tehnice


atribute
Logistic Greutate170 g
Greutate0.17 kg
Lungime160 mm
  • Disponibil – Data livrării la cerere