Șurubelniță bit Format 64350005, 9664350005
Bit 1/4" DIN3126 C6,3 T10x 25mm bore
Vedeți informațiile tehniceReferințe
Format:64350005, 9664350005
Rubix:d814566
Producator:64350005
EAN:4317784202503

Detalii produs : 9664350005 FORMAT - 9664350005 FORMAT
Bit for recessed TORX® head screws 1/4", with locking pin DIN 3126 C 6.3
General note: TORX PLUS®-tools are superior to TORX®-tools in the transmission of torque due to their significantly increased contact surfaces in the screw. The TORX® system and the TORX PLUS® system are only unilaterally compatible: With the conventional TORX®tool, it is possible to (limitedly) also operate TORX PLUS® screws. However, the use of TORX PLUS® tools in a TORX® profile is not possible.
Design: tough.
Bit 1/4" DIN3126 C6,3 T10x 25mm bore
Informații tehnice
atribute
| Tipări | profil torx |
|---|---|
| Dimensiunea imprimării | t10 |
| Lungime | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
