Șurubelniță bit Format 64650035, 9664650035
Bit 1/4" DIN3126 C6,3 T40x 25mm diamond
Vedeți informațiile tehniceReferințe
Format:64650035, 9664650035
Rubix:d811854
Producator:4317784511841
EAN:4317784511841

Detalii produs : 9664650035 FORMAT - 9664650035 FORMAT
Bit for recessed TORX® screws 1/4" DIN 3126 C 6.3 diamond
General note: TORX PLUS®-tools are superior to TORX®-tools in the transmission of torque due to their significantly increased contact surfaces in the screw. The TORX® system and the TORX PLUS® system are only unilaterally compatible: With the conventional TORX®tool, it is possible to (limitedly) also operate TORX PLUS® screws. However, the use of TORX PLUS® tools in a TORX® profile is not possible.
Drive diamond coated.
Bit 1/4" DIN3126 C6,3 T40x 25mm diamond
Informații tehnice
atribute
| Tipări | profil torx |
|---|---|
| Dimensiunea imprimării | t40 |
| Lungime | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
