Referințe
Portwest:BZ11NAR
Rubix:41494
Producator:BZ11NAR
EAN:5036108193905
Detalii produs : BZ11NAR BIZWELD SLEEVES NAVY - BZ11NAR BIZWELD SLEEVES NAVY
Designed to give maximum protection and comfort to the wearer, the Bizweld™ sleeves will provide protection in hazardous conditions. The elasticated cuffs ensure a flexible but comfortable fit. Must be worn with a suitable coverall or jacket/trouser combination., Protection against radiant, convective and contact heat
Designed to give maximum protection and comfort to the wearer, the Bizweld™ FR sleeves will provide protection in hazardous conditions. The elasticated cuffs ensure a flexible but comfortable fit. Must be worn with a suitable coverall or jacket/trouser combination.
Protection against radiant, convective and contact heat
Protection against radiant, convective and contact heat
Informații tehnice
atribute
| Culoare | gri |
|---|---|
| Mărime | marime universala |
| Material de bază | bumbac |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
