Jacheta sudor Portwest SW34TARXL

SW34 - Leather welding jacket

Vedeți informațiile tehnice

Referințe

Portwest:SW34TARXL
Rubix:d1212533
Producator:SW34TARXL
EAN:5036108322350
brand logo

rezumat tehnic

Culoareportocale
Mărimexl
Material de bazăpolietilenă

Detalii produs : SW34TARXL PORTWEST - WELDER'S JACKET PORTWEST SW34TARXL


This high-quality welding jacket is made from bovine leather and stitched with para-aramid thread. It offers advanced torso protection during welding and is built to last in the most demanding environments. Welding protection Class 2. Front opening with hook and ring. Adjustable cuffs with hook-and-loop strap for a secure closure. Designed for the toughest environments

Informații tehnice


atribute
Culoareportocale
Mărimexl
Material de bazăpolietilenă
  • Disponibil – Data livrării la cerere

Culoare

Mărime

Material de bază