Jacheta sudor Portwest SW34TARXXXL

SW34 - Leather welding jacket

Vedeți informațiile tehnice

Referințe

Portwest:SW34TARXXXL
Rubix:d1203594
Producator:SW34TARXXXL
EAN:5036108322374
brand logo

rezumat tehnic

Culoaremaro
Mărime3xl
Material de bazăpolietilenă

Detalii produs : SW34TARXXXL PORTWEST - WELDER'S JACKET PORTWEST SW34TARXXXL


This high-quality welding jacket is made from bovine leather and stitched with para-aramid thread. It offers advanced torso protection during welding and is built to last in the most demanding environments. Welding protection Class 2. Front opening with hook and ring. Adjustable cuffs with hook-and-loop strap for a secure closure. Designed for the toughest environments

Informații tehnice


atribute
Culoaremaro
Mărime3xl
Material de bazăpolietilenă
  • Disponibil – Data livrării la cerere

Culoare

Mărime

Material de bază