Jacheta sudor Portwest SW34TARM

SW34 - Leather welding jacket

Vedeți informațiile tehnice

Referințe

Portwest:SW34TARM
Rubix:d1210815
Producator:SW34TARM
EAN:5036108322343
brand logo

rezumat tehnic

Culoaremaro
Mărimem
Material de bazăpolietilenă

Detalii produs : SW34TARM PORTWEST - WELDER'S JACKET PORTWEST SW34TARM


This high-quality welding jacket is made from bovine leather and stitched with para-aramid thread. It offers advanced torso protection during welding and is built to last in the most demanding environments. Welding protection Class 2. Front opening with hook and ring. Adjustable cuffs with hook-and-loop strap for a secure closure. Designed for the toughest environments

Informații tehnice


atribute
Culoaremaro
Mărimem
Material de bazăpolietilenă
  • Disponibil – Data livrării la cerere

Culoare

Mărime

Material de bază