Roată de transport Blickle LWKE-TPA 126K-FI-ELS-FK-GS12

Blickle synthetic swivel castor WAVE, colour grey white, with threaded pin, with brake system 'stop-fix' Wheel, with thermoplastic rubber tread, with polypropylene wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:LWKE-TPA 126K-FI-ELS-FK-GS12
Rubix:d833489
Producator:743444
EAN:4047526065515
brand logo

rezumat tehnic

Capacitatea de încărcare80 kg
Diametrul roții125 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : LWKE-TPA 126K-FI-ELS-FK-GS12 BLICKLE - LWKE-TPA 126K-FI-ELS-FK-GS12 BLICKLE


Bracket: LWK series

  • high-quality nylon 6, impact resistant
  • encapsulated, double-sealed, grooved ball bearing in the swivel head
  • bolt hole
  • colour grey white RAL 9002
  • modern, appealing design

Wheel: TPA series

  • tread: high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A, colour grey, non-marking, oil containing
  • wheel centre: high-quality polypropylene, impact resistant, colour grey white RAL 9002

Other features:

  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
  • tread contains oil, may stain sensitive surfaces

Informații tehnice


atribute
Logistic Greutate617 g
Capacitatea de încărcare80 kg
Diametrul roții125 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopegri
160 mm
32 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții