Roată de transport Blickle LKRXA-VPA 101G-11-EXR15
Blickle synthetic swivel castor WAVE, colour silver grey, with top plate fitting Wheel, with thermoplastic rubber tread, with polypropylene wheel centre
Vedeți informațiile tehniceReferințe
Blickle:LKRXA-VPA 101G-11-EXR15
Rubix:d576601
Producator:853268
EAN:4047526203429


rezumat tehnic
| Capacitatea de încărcare | 110 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 32 mm |
Detalii produs : LKRXA-VPA 101G-11-EXR15 BLICKLE - LKRXA-VPA 101G-11-EXR15 BLICKLE
Bracket: LWG series
- high-quality nylon 6, impact resistant
- encapsulated, double-sealed, grooved ball bearing in the swivel head
- zinc-plated blue-passivated steel top plate fitting (Cr6-free)
- colour silver grey RAL 7001
- modern, appealing design
Wheel: TPA series
- tread: high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A, colour grey, non-marking, oil containing
- wheel centre: high-quality polypropylene, impact resistant, colour silver grey RAL 7001
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
- tread contains oil, may stain sensitive surfaces
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 110 kg |
| Diametrul roții | 100 mm |
| Lățimea roții | 32 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 60 °C |
| Culoarea benzii de rulare / anvelope | gri |
| Duritatea malului A | 80 Shore |
| 136 mm | |
| 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere