Roată de transport Blickle LWKX-TPA 126XK-FI-FK-ZAX55

Blickle synthetic swivel castor WAVE, corrosion-resistant, colour grey white, with stem fitting, with brake system 'stop-fix' Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, with synthetic thread guard, electrically conducti

Vedeți informațiile tehnice

Referințe

Blickle:LWKX-TPA 126XK-FI-FK-ZAX55
Rubix:d577628
Producator:743858
EAN:4047526067267
brand logo

rezumat tehnic

Capacitatea de încărcare110 kg
Diametrul roții125 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : LWKX-TPA 126XK-FI-FK-ZAX55 BLICKLE - LWKX-TPA 126XK-FI-FK-ZAX55 BLICKLE


Bracket: LWKX series

  • high-quality nylon 6, impact resistant
  • moulded corrosion-resistant grooved ball bearing in the swivel head sealed on both sides
  • with stainless steel plug-in stem, bolted and secured
  • colour grey white RAL 9002
  • all parts including axle material are corrosion-resistant
  • modern, appealing design

Wheel: TPA series

  • tread: high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A, colour grey, non-marking, oil containing
  • wheel centre: high-quality polypropylene, impact resistant, colour grey white RAL 9002

Other features:

  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
  • tread contains oil, may stain sensitive surfaces

Informații tehnice


atribute
Logistic Greutate705 g
Capacitatea de încărcare110 kg
Diametrul roții125 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopegri
160 mm
32 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții