Referințe
Gedore:152 14
Rubix:d788765
Producator:6419600
EAN:4010886641965

Detalii produs : 152 14 GEDORE - 152 14 GEDORE
With GEDORE blue powder coating. With forged moving parts. Inductively hardened toothing. Can be adjusted easily and quickly by means of role - adjustable with one hand. Self-braking handle jaws.
Informații tehnice
atribute
| Logistic Greutate | 1656 g |
|---|---|
| Deschidere | 90 mm |
| Lungime | 360 mm |
| Greutate | 1656 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
