Referințe
Portwest:PW374YBRXXXL
Rubix:d1205805
Producator:PW374YBRXXXL
EAN:5036108319282



Detalii produs : PW374YBRXXXL PORTWEST - HIGH VISIBILITY WAISTCOAT PORTWEST PW374YBRXXXL
PW3 Hi-Vis Reversible Bodywarmer, PW374, Yellow/Black, Size XXXL
Puncte forte
This innovative bodywarmer design is characterised by its stylish contemporary fit, multiple practical features and durable stain resistant fluorescent fabric. The heavyweight padding provides optimum warmth and comfort while the reversible feature makes it highly adaptable to both work and leisure.
Durable polycotton fabric with Texpel stain resistant finish
Durable polycotton fabric with Texpel stain resistant finish
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | 3xl |
| Clasa EN20471 | 2 |
| Material de bază | bumbac/poliester |
| Culoare secundară | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere