Za dreapta pentru lanț Tsubaki RS16B-1 SS CL SC
BS SS Chain Connecting Link (Spring Clip)
Vedeți informațiile tehniceReferințe
Tsubaki:RS16B-1 SS CL SC
Rubix:d490123
Producator:0231160002
EAN:8718472017007



Detalii produs : RS16B-1 SS CL (P=1'') (SC) TSUBAKI - TSUBAKI RS16B-1 SS CL (P=1'') (SC) 1INCH SIM CONLINKS RS16B-1SS-NO26
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Informații tehnice
atribute
| Logistic Greutate | 69 g |
|---|---|
| Lanț | 16bsscl |
| Pas de lanț | 25.4 mm |
| Profil | simplex (1) |
| Greutate | 69 g |
| Diametrul rolei | 15.88 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere