Referințe
SKF:PCM 18018580 M
Rubix:d734601
EAN:7316571639086



Detalii produs : PCM 18018580 M SKF - PCM 18018580 M SKF
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
Puncte forte
•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity
Very good frictional properties
High load carrying capacity
High sliding velocity
Informații tehnice
atribute
| Logistic Greutate | 739,4 g |
|---|---|
| Diametrul interior | 180 mm |
| Diametrul exterior | 185 mm |
| Lățime | 80 mm |
| Serie | pcm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
