Referințe
Ref. înlocuită:891743
Roebuck:891744
Rubix:d797039
EAN:3660338443732

Detalii produs : 891744 ROEBUCK - 891744 C PRESS CLAMPING 150 HIGH DEPTH ROEBUCK
Clamping force up to 17000 N
Long clamping with a good grip when tightened.
Ribbed body for increased strength.
Long clamping with a good grip when tightened.
Ribbed body for increased strength.
Informații tehnice
atribute
| Prindere | 150 mm |
|---|---|
| Proiecție | 130 mm |
| Greutate | 4.03 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
